UV transilluminators, multibrand
TCP-26.LMX V1, 5×8 / 6×8 W, 210×260 mm, 365 / 312 nm
Catalog # VILB216126141
Supplier: Vilber Lourmat
Jump to:
Product Details & Documents
This UV transilluminator accommodates a wide range of applications requiring different wavelengths for both visualisation and documentation.
- UV protection shield
- Two UV wavelengths in one single transilluminator
- Super-Bright filter to stop the visible light from UV tubes for an unbeatable viewing field
15-Watt W×D×H: 470×330×150 mm
Specifications
- Model:TCP-26.LMX V1
- Wavelength:365 / 312 nm
- Filter size:210×260 mm
- Output:5×8 / 6×8 W



