UV transilluminators
Skylight-Pad Edge 20 WL, 200×200 mm, 470 nm
Artikelnummer VILB280120181
Hersteller: Vilber Lourmat
Jump to:
Product Details & Documents
Specifications
- Model:Skylight-Pad Edge 20 WL
- Wavelength:470 nm
- Seq:06
- Filter size:200×200 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



