Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Roller Bottles

VWR®, Roller Bottles

With vented cap, 5000 ml, 1700 cm², 1/bag, 12/case
Catalog # 734-3249
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, Roller Bottles
Catalog # 734-3249
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, Roller Bottles
VWR®, Roller Bottles

With vented cap, 5000 ml, 1700 cm², 1/bag, 12/case

Price
219,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

Roller bottles are optimal vessels for large scale cell growth and multiplication, that are suitable for both research and manufacturing applications, including the growth of mammalian cells for virus propagation and bioproduction.

  • Caps feature large knurls for easy grip
  • Two different cap styles can be used in both open and closed systems
  • Every bottle features silk-printed graduations
  • Non pyrogenic
  • Temperature range: –20 to +50 °C
  • Every case features a labelled lot number
  • Sterilised by electron beam irradiation

These vessels suit automation and fit all common roller bottle instrumentation. Vessels are available with a large area surface area for cell growth of 490, 850 and 1900 cm² for adhesion cultures and 1 or 2 litre volume, for suspension cultures. The bottles are surface treated for optimal cell attachment. Bottles with smooth surface are free from striations, to maximise usable growth area; those with ribbed surface offer a larger surface area for cell growth.

Certifications: ISO 9001, ISO 13485.

Caution: Note: Bottles are not autoclavable. *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Growth area:
    1700 cm²
  • Packed:
    1/bag, 12/case
  • Capacity:
    5000 ml
  • Description:
    With vented cap
  • Seq:
    15
  • Cat. No.:
    734-3249
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact