Scoops, long handled, SteriWare®
100 ml, 390 mm, 50 mm, +, HDPE
Catalog # SAMP8341H-100S
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These SteriWare® long handled scoops are the ideal tool for reaching into deep containers. The extra long handle will help operators keep their hands out of the product.
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- Available sterile (SAL 10-6 ) and non sterile
They are all manufactured and packed in a cleanroom to ensure cleanliness and reduce particulate contamination.
These single use scoops are ideal for use in the laboratory, production and warehouse.
Handle length: 300 mm
Certifications: Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials. BSE-/TSE-free. Full batch traceability.
Packaging: Individually bagged.
Specifications
- Sterile:+
- Width:50 mm
- Capacity:100 ml
- Length:390 mm
- Material:HDPE



