Precision thermometers
−5...+100 °C, ±0,2 %, 420 mm, Red special liquid, 6 - 7 mm
Catalog # AMARL27358-FL/DKD3
Supplier: Amarell
Jump to:
Product Details & Documents
These thermometers are suitable for government verification or calibration.
- With ring at top
- Durable pigment
- Solid stem
Packaging: Packed in a transparent square plastic case.
Specifications
- Ø:6 - 7 mm
- Length:420 mm
- Seq:12
- Accuracy:±0,2 %
- Filling:Red special liquid
- Range:−5...+100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



