Extra fine Bonn scissors
Sharp/blunt, straight tips, 85 mm, 13 mm
Catalog # FSCI14083-08
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/blunt, straight tips
- Length:85 mm
- Seq:01
- Blade length:13 mm



