Condenser, air, CondenSyn™
450 mm, B24 NS, B24 NS
Catalog # ASYNGB-C-450-B24
Supplier: ASYNT
Jump to:
Product Details & Documents
Condenser made of borosilicate glass.
- Robust and easy to clean
- Suitable for use under vacuum
- High performance and environmentally friendly
- No risk of flooding
By not using water the environmental impact is reduced as is the costs of water usage.
200 mm recommended for use with flasks up to 100 mL in size (Not more than half full).
350 mm recommended for use with flasks up to 500 mL in size (Not more than half full).
450 mm recommended for use with flasks up to 1000 mL in size (Not more than half full).
Specifications
- Cone size:B24 NS
- Jacket length:450 mm
- Socket size:B24 NS
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



