Condenser, air, CondenSyn™
450 mm, B19 NS, B19 NS
Catalog # ASYNGB-C-450-B19
Supplier: ASYNT
Jump to:
Product Details & Documents
Condenser made of borosilicate glass.
- Robust and easy to clean
- Suitable for use under vacuum
- High performance and environmentally friendly
- No risk of flooding
By not using water the environmental impact is reduced as is the costs of water usage.
200 mm recommended for use with flasks up to 100 mL in size (Not more than half full).
350 mm recommended for use with flasks up to 500 mL in size (Not more than half full).
450 mm recommended for use with flasks up to 1000 mL in size (Not more than half full).
Specifications
- Cone size:B19 NS
- Jacket length:450 mm
- Socket size:B19 NS
- Seq:10



