VWR® Basic, Sleeve Protectors
Blue, 400 mm
Catalog # 113-9078
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable sleeve protectors made of PE film.
- Free from natural rubber latex
- Available in different colours
L×W: 400×200 mm
Thickness: 20 or 40 µm
Packaging: 100 pieces per bag, 10 bags per case.
Documents
Specifications
- Colour:Blue
- Length:400 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



