Compact bucket systems, PP
Product Details & Documents
The autoclavable "Compact Bucket System" is an all-in-one solution to make cleaning and disinfecting easier and more efficient. The trolley is designed for use with Contec's VertiKlean® MAX™, VertiKlean® MAX™ Sealed Edge, EasyCurve™ and QuickTask™ Mopping Systems.
- Compact polypropylene buckets with integral drip cap keep buckets in place to prevent spilling
- Mop removal tool for VertiKlean® MAX™ and VertiKlean® MAX™ Sealed Edge mops
- Graduated PP buckets available in three colours to denote waste, rinse, and clean solution
- Utility handle basket provides additional storage for clean mop heads, solution bottles, wipes, and other cleaning supplies if needed
- Four rotating, lockable castors provide excellent manoeuvreability, making the system ideal for small cleanrooms and tight spaces
- On trolley storage for two mop handles and frames making it easy to move locations
- 100% autoclavable, electropolished stainless steel frame making it compatible with most cleanroom disinfectants and cleaners
The stainless steel trolley is available in multiple configurations to meet the unique needs of any environment. Available with either two or three autoclavable PP buckets and a choice of a standard or utility trolley handle.
The utility handle allows two small buckets (6 L) or one large bucket (15 L) to be positioned on the handle providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed.
The PP buckets come with a stainless steel debris screen. The screen is positioned in the base of the clean and rinse buckets with a three bucket system and in the clean bucket for a two bucket system. This prevents the mop from touching the bottom of the bucket where unwanted contaminants settle.
Specifications
- Capacity:15 l
- Description:Red, blue and grey PP buckets, 15 l each
- Seq:06
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement part for locking device for aluminum and stainless steel telescoping handlesReplacement part for locking device for aluminum and stainless steel telescoping handlesCONT9513ALog in for availability1 * 1 ST - 37,00 €
Product Information
- Catalog #AvailabilityPrice
- Drip cap, stainless steel, for 20 L buckets
Product Information
- Catalog #AvailabilityPrice
- QuickTask™ hands-free removal tool and bag holderQuickTask™ hands-free removal tool and bag holderCONT2940Log in for availability1 * 1 ST - 375,00 €
Product Information
- Catalog #AvailabilityPrice
- Stainless steel connecting kit (for multi-bucket system)Stainless steel connecting kit (for multi-bucket system)CONT2729Log in for availability1 * 1 ST - 103,00 €
Product Information
- Catalog #AvailabilityPrice
- Irradiated bucket liners, 0,1 mm polyethylene, for 15 L bucketsIrradiated bucket liners, 0,1 mm polyethylene, for 15 L buckets141-1438Log in for availability1 * 60 ST - 463,00 €
Product Information
- Catalog #AvailabilityPrice
- Irradiated bucket liners, 0,1 mm polyethylene, for 20, 25 and 27 L bucketsIrradiated bucket liners, 0,1 mm polyethylene, for 20, 25 and 27 L bucketsCONTBKTBAGLog in for availability1 * 40 ST - 417,00 €
Product Information
- Catalog #AvailabilityPrice
- Debris screen, stainless steel, for 15 L bucketsDebris screen, stainless steel, for 15 L buckets141-1437Log in for availability1 * 2 ST - 207,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



