ASTM precision thermometers, stem type
ASTM S5C, with 3 calibration points, −38...+50 °C, 1 °C, 260 mm, Blue, 108 mm, 6 - 8 mm
Catalog # SCNL1202005S/04/3P
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision thermometers are available with DAkks calibration certificate.
- Round, white back capillary form
Blue filling, stem type
: Packed individualy in a square plastic sleeve.
Specifications
- Ø:6 - 8 mm
- Immersion depth:108 mm
- Description:ASTM S5C, with 3 calibration points
- Length:260 mm
- Seq:01
- Division:1 °C
- Filling:Blue
- Range:−38...+50 °C



