Order Entry
Germany
Orders LinkContactUsLinkComponent
Mailing boxes, EPS

Mailing boxes, EPS

EPS insulation box with lid, 23 L, 317×418×315 mm, 257×358×250 mm
Catalog # DAKL13005
Supplier:   DAKLAPACK
Mailing boxes, EPS
Catalog # DAKL13005
Supplier:  DAKLAPACK
Mailing boxes, EPS

EPS insulation box with lid, 23 L, 317×418×315 mm, 257×358×250 mm

Price
24,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made up of expanded polystyrene (EPS).

  • Non transparent
  • Can be used for cooling elements, gel packs and perfect for dry ice

Suitable for refrigerated transport of biological substances, pharmaceuticals, and blood products.

Specifications
  • Description:
    EPS insulation box with lid, 23 L
  • Seq:
    03
  • W×D×H ext.:
    317×418×315 mm
  • W×D×H int.:
    257×358×250 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.