Order Entry
Germany
Orders LinkContactUsLinkComponent
Mailing boxes, EPS

Mailing boxes, EPS

EPS insulation box with lid, 3 L, 230×235×152 mm, 170×175×80 mm
Catalog # DAKL520005
Supplier:   DAKLAPACK
Mailing boxes, EPS
Catalog # DAKL520005
Supplier:  DAKLAPACK
Mailing boxes, EPS

EPS insulation box with lid, 3 L, 230×235×152 mm, 170×175×80 mm

Price
21,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made up of expanded polystyrene (EPS).

  • Non transparent
  • Can be used for cooling elements, gel packs and perfect for dry ice

Suitable for refrigerated transport of biological substances, pharmaceuticals, and blood products.

Specifications
  • Description:
    EPS insulation box with lid, 3 L
  • Seq:
    01
  • W×D×H ext.:
    230×235×152 mm
  • W×D×H int.:
    170×175×80 mm