Precision thermometers
−10...+100 °C, ±1,0 %, 305 mm, Red special liquid, 6 - 7 mm
Catalog # AMARL27302-FL
Supplier: Amarell
Jump to:
Product Details & Documents
These thermometers are suitable for government verification or calibration.
- With ring at top
- Durable pigment
- Solid stem
Packaging: Packed in a transparent square plastic case.
Specifications
- Ø:6 - 7 mm
- Length:305 mm
- Seq:02
- Accuracy:±1,0 %
- Filling:Red special liquid
- Range:−10...+100 °C



