Order Entry
Germany
Orders LinkContactUsLinkComponent
Density hydrometers, S50

Density hydrometers, S50

Density hydrometer, S50, 1,75 - 1,80 g/cm³, 0,002 g/cm³, 190 mm
Catalog # AMARH811146
Supplier:   Amarell
Density hydrometers, S50
Catalog # AMARH811146
Supplier:  Amarell
Density hydrometers, S50

Density hydrometer, S50, 1,75 - 1,80 g/cm³, 0,002 g/cm³, 190 mm

Price
94,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers in a wide range of measuring scales.

  • Shot weighted body
  • Paper scale with colour code and type designation

Suitable for government verification.

Certifications: DIN 12791

Packaging: In a transparent plastic case.

Specifications
  • Description:
    Density hydrometer
  • Length:
    190 mm
  • Seq:
    24
  • Division:
    0,002 g/cm³
  • Model:
    S50
  • Range:
    1,75 - 1,80 g/cm³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.