Density hydrometers, S50
Density hydrometer, S50, 1,70 - 1,75 g/cm³, 0,002 g/cm³, 190 mm
Catalog # AMARH811144
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers in a wide range of measuring scales.
- Shot weighted body
- Paper scale with colour code and type designation
Suitable for government verification.
: DIN 12791
: In a transparent plastic case.
Specifications
- Description:Density hydrometer
- Length:190 mm
- Seq:23
- Division:0,002 g/cm³
- Model:S50
- Range:1,70 - 1,75 g/cm³



