Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Density hydrometers, S50

Density hydrometer, S50, 0,75 - 0,80 g/cm³, 0,002 g/cm³, 190 mm
Catalog # AMARH811106
Supplier:   Amarell
Density hydrometers, S50
Catalog # AMARH811106
Supplier:  Amarell
Density hydrometers, S50

Density hydrometer, S50, 0,75 - 0,80 g/cm³, 0,002 g/cm³, 190 mm

Price
64,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers in a wide range of measuring scales.

  • Shot weighted body
  • Paper scale with colour code and type designation

Suitable for government verification.

 : DIN 12791

 : In a transparent plastic case.

Specifications
  • Description:
    Density hydrometer
  • Length:
    190 mm
  • Seq:
    04
  • Division:
    0,002 g/cm³
  • Model:
    S50
  • Range:
    0,75 - 0,80 g/cm³