Density hydrometers, S50
Density hydrometer, S50, 0,60 - 0,65 g/cm³, 0,002 g/cm³, 190 mm
AMARH811100
: Amarell
Hydrometers in a wide range of measuring scales.
- Shot weighted body
- Paper scale with colour code and type designation
Suitable for government verification.
: DIN 12791
: In a transparent plastic case.
- Description:Density hydrometer
- Length:190 mm
- Seq:01
- Division:0,002 g/cm³
- Model:S50
- Range:0,60 - 0,65 g/cm³



