Specific gravity hydrometers
0,700 - 0,800 °SG, 0,001 °SG, 300 mm
Catalog # AMARH801852
Supplier: Amarell
Jump to:
Product Details & Documents
These hydrometers are designed for the ranges of 0,600 up to 2,000 °SG.
- Without thermometer
- Paper scale
- Shot weighted body
Reference temperature: 28,9/28,9 °C resp. 84 °F.
Delivery information: Supplied in a transparent plastic case.
Specifications
- Länge:300 mm
- Seq:02
- Teilung:0,001 °SG
- Messbereich:0,700 - 0,800 °SG
- Cat. No.:AMARH801852
- Genauigkeit:±1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



