Total immersion thermometers, solid stem
−10...+100 °C, 1,0 °C, 260 mm, Red liquid
AMARG10506-FL
: Amarell
These glass thermometers are suitable for standard everyday use.
- White backing
- Reliable measurements and solid glass
Ø: 5,5 to 7,0 mm.
- Length:260 mm
- Seq:02
- Division:1,0 °C
- Filling:Red liquid
- Range:−10...+100 °C



