Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

0...+50 °C, ±0,1 %, 420 mm, Blue special liquid, 6 - 7 mm
Catalog # AMARL27374-CB
Supplier:   Amarell
Precision thermometers
Catalog # AMARL27374-CB
Supplier:  Amarell
Precision thermometers

0...+50 °C, ±0,1 %, 420 mm, Blue special liquid, 6 - 7 mm

Price
130,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These thermometers are suitable for government verification or calibration.

  • With ring at top
  • Durable pigment
  • Solid stem

Packaging: Packed in a transparent square plastic case.

Specifications
  • Ø:
    6 - 7 mm
  • Length:
    420 mm
  • Seq:
    10
  • Accuracy:
    ±0,1 %
  • Filling:
    Blue special liquid
  • Range:
    0...+50 °C