Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

−10...+100 °C, ±0,5 %, 300 mm, Red special liquid, 6 - 7 mm
Catalog # AMARL27334-FL/VC
Supplier:   Amarell
Precision thermometers
Catalog # AMARL27334-FL/VC
Supplier:  Amarell
Precision thermometers

−10...+100 °C, ±0,5 %, 300 mm, Red special liquid, 6 - 7 mm

Price
328,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These thermometers are suitable for government verification or calibration.

  • With ring at top
  • Durable pigment
  • Solid stem

Packaging: Packed in a transparent square plastic case.

Specifications
  • Ø:
    6 - 7 mm
  • Length:
    300 mm
  • Seq:
    13
  • Accuracy:
    ±0,5 %
  • Filling:
    Red special liquid
  • Range:
    −10...+100 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.