Order Entry
Germany
Orders LinkContactUsLinkComponent
Baumé hydrometers with thermometer

Baumé hydrometers with thermometer

Baumé hydrometer with thermometer, 0 - 70 °Bé, 1,0 °Bé, 0…40 °C, 300 mm
Catalog # AMARH843290-FL
Supplier:   Amarell
Baumé hydrometers with thermometer
Catalog # AMARH843290-FL
Supplier:  Amarell
Baumé hydrometers with thermometer

Baumé hydrometer with thermometer, 0 - 70 °Bé, 1,0 °Bé, 0…40 °C, 300 mm

Price
93,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Baumé hydrometers with thermometer calibrated at 15 °C.

  • Red or blue filling liquid in round capillary
  • Paper scale thermometers designed with well visible print
  • Shot weighted body at the bottom pointed end

Thermometer is presented inside the hydrometer body allowing for simultaneous temperature measurements.

Specifications
  • Temperature Range:
    0…40 °C
  • Description:
    Baumé hydrometer with thermometer
  • Length:
    300 mm
  • Seq:
    03
  • Division:
    1,0 °Bé
  • Range:
    0 - 70 °Bé