Order Entry
Germany
Orders LinkContactUsLinkComponent
Baumé hydrometers with thermometer

Baumé hydrometers with thermometer

Baumé hydrometer with thermometer, 0 - 50 °Bé, 1,0 °Bé, 0…40 °C, 300 mm
Catalog # AMARH843288-FL
Supplier:   Amarell
Baumé hydrometers with thermometer
Catalog # AMARH843288-FL
Supplier:  Amarell
Baumé hydrometers with thermometer

Baumé hydrometer with thermometer, 0 - 50 °Bé, 1,0 °Bé, 0…40 °C, 300 mm

Price
93,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Baumé hydrometers with thermometer calibrated at 15 °C.

  • Red or blue filling liquid in round capillary
  • Paper scale thermometers designed with well visible print
  • Shot weighted body at the bottom pointed end

Thermometer is presented inside the hydrometer body allowing for simultaneous temperature measurements.

Specifications
  • Temperature Range:
    0…40 °C
  • Description:
    Baumé hydrometer with thermometer
  • Length:
    300 mm
  • Seq:
    02
  • Division:
    1,0 °Bé
  • Range:
    0 - 50 °Bé
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.