Low temperature covers
Low temperature cover, plexiglass, 2 blocks, 165×165×41 mm
OHAU30400179
: OHAUS
Plexiglass cover reduces air flow for additional temperature stability in low temperature applications.
- Two sides are open 6,4 mm
- Description:Low temperature cover, plexiglass
- Seq:01
- W×D×H:165×165×41 mm
- For:2 blocks



