Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Tubing

Extension tubing, 2,06 mm (0,081"), 4,50 mm, 3 m
Catalog # GILSF1825133
Supplier:   GILSON
Tubing
Catalog # GILSF1825133
Supplier:  GILSON
Tubing
Tubing

Extension tubing, 2,06 mm (0,081"), 4,50 mm, 3 m

Price
120,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.

PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.

Specifications
  • Tubing ext.Ø:
    4,50 mm
  • Tubing int.Ø:
    2,06 mm (0,081")
  • Description:
    Extension tubing
  • Length:
    3 m
  • Seq:
    46