Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Tubing

Reference tubing, 3,18 mm (0,125"), 0,4 m, Black/white
Catalog # GILSF117949
Supplier:   GILSON
Tubing
Catalog # GILSF117949
Supplier:  GILSON
Tubing
Tubing

Reference tubing, 3,18 mm (0,125"), 0,4 m, Black/white

Price
75,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.

PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.

PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.

Specifications
  • Colour code:
    Black/white
  • Tubing int.Ø:
    3,18 mm (0,125")
  • Description:
    Reference tubing
  • Length:
    0,4 m
  • Seq:
    23