Tubing
Extension tubing, 0,50 mm (0,020"), 3 m
Catalog # GILSF117740
Supplier: GILSON
Jump to:
Product Details & Documents
As part of the MINIPULS® 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Silicone (Versilic®) tubing is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
ISO-VERSINIC® tubing shows excellent resistance to strong acids, oxidising agents, and aromatic and chlorinated solvents.
PharMed® tubing meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
PVC (Tygon®) tubing handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
- Tubing int.Ø:0,50 mm (0,020")
- Description:Extension tubing
- Length:3 m
- Seq:05



