Robotic tips, Axygen®, for Beckman®
FXF-180-R-S, 165 µl, +, +, Transparent, AP-96 / SPAN-8 / MP200, 50 racks, 96 each
Catalog # AXYGFXF-180-R-S
Supplier: Corning
Robotic tips, Axygen®, for Beckman®
Catalog # AXYGFXF-180-R-S
Supplier: Corning
Wechseln zu:
Product Details & Documents
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Spezifikationen:
- Packed:50 racks, 96 each
- Sterile:+
- Volume:165 µl
- Seq:36
- Tip style:FXF-180-R-S
- Tip colour:Transparent
- For use with:AP-96 / SPAN-8 / MP200
- Filter:+
- Cat. No.:AXYGFXF-180-R-S
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



