Precision saccharometers with thermometer and certification
Precision hydrometer, 3 − 6% mas, 0,05% mas, 5…30 °C, 290 mm
Catalog # SCNL3292062S
Supplier: Ludwig Schneider
Precision saccharometers with thermometer and certification
Catalog # SCNL3292062S
Supplier: Ludwig Schneider
Wechseln zu:
Product Details & Documents
Final attenuation saccharometers for the brewing industry.
- Blue liquid filling
- Reference temperature: 20 °C
: DIN 12790, ISO 387.
: In a square plastic sleeve.
Spezifikationen:
- Temperature Range:5…30 °C
- Description:Precision hydrometer
- Length:290 mm
- Seq:02
- Division:0,05% mas
- Range:3 − 6% mas



