Cohesive Pocket Samplers
Cohesive pocket sampler, Stainless steel 316L, 1500 mm, 20 ml
Catalog # SAMP2220B-1500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
The cohesive pocket sampler is designed for taking discreet samples of cohesive powders.
- Ingenious scraper pushes powder into containment when rotated
- Made from 316L stainless steel
- Available from stock
- Fast delivery
The cohesive pocket sampler is perfect for taking discreet samples of powders with poor flow characteristics. The scraper pushes powder into the sampler when rotated, while a solid inner rod ensures that samples are kept separate from each other.
Specifications
- Volume:20 ml
- Description:Cohesive pocket sampler
- Length:1500 mm
- Material:Stainless steel 316L
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



