Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Low temperature laboratory thermometer, with DKD3 certificate, −50...+50 °C, 300 mm, Toluene, 8 - 10 mm
Catalog # AMARL33004-TOLDKD3
Supplier:   Amarell
Precision thermometers
Catalog # AMARL33004-TOLDKD3
Supplier:  Amarell
Precision thermometers

Low temperature laboratory thermometer, with DKD3 certificate, −50...+50 °C, 300 mm, Toluene, 8 - 10 mm

Price
292,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This extensive range of low temperature thermometers is suitable for government verification as well as government calibration (620-1713). Toluene or pentane.

  • Total immersion
  • Colourless capillary - except 620-1047 (blue-reflecting capillary)
  • Three different fillings

Ø: 8 - 10 mm

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Certifications: Model L33008DKD3 with DIN 12778.

Delivery information: Models 620-1047 and 620-0180 are government verified and supplied with a verification certificate.

Documents

Specifications
  • Ø:
    8 - 10 mm
  • Description:
    Low temperature laboratory thermometer, with DKD3 certificate
  • Length:
    300 mm
  • Seq:
    07
  • Filling:
    Toluene
  • Range:
    −50...+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.