Order Entry
Germany
Orders LinkContactUsLinkComponent
Microplate sieves

Microplate sieves

200 mm, 0,010 mm
Catalog # ENDE200SMP.010
Supplier:   ENDECOTTS
Microplate sieves
Catalog # ENDE200SMP.010
Supplier:  ENDECOTTS
Microplate sieves

200 mm, 0,010 mm

Price
5 770,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These microplate sieves are made from electro-formed nickel plate in stainless steel frames of 100 mm or 200 mm diameter.

  • Precision frame ensures consistent nestability
  • Natural fillet for free flowing of sample
  • Totally sealed with no crevice to lose material
  • Evenly tensioned mesh which ensures accurate analysis

Features unique self clearing apertures for the sizes from 75 to 5 microns. It is recommended that microplate sieves are used in conjunction with a liquid medium to assist the passage of extremely fine particles through the apertures. In certain cases where this is not possible it is often found that a compatible sieve shaker can speed up the analysis, while maintaining a high degree of accuracy.

Certifications: ISO 3310, ASTM

Specifications
  • Ø:
    200 mm
  • Mesh size:
    0,010 mm
Accessories

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Lid
    Lid
    ENDE008S/STLID
    203,2 mm
    Stainless steel
    Log in for availability
    1 * 1 ST - 107,00 €

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Collector
    Collector
    ENDE008S/STREC
    203,2 mm
    Stainless steel
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Double ended sieve brush
    Double ended sieve brush
    ENDEZSXSB-DEND2
    — mm
    Nylon
    Log in for availability
    1 * 1 ST - 42,30 €

Product Information

  • Catalog #
    Ø
    Material
    Availability
    Price
  • Intermediate collector
    Intermediate collector
    ENDE008S/STINT
    203,2 mm
    Stainless steel
    Log in for availability
    1 * 1 ST - 151,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.