Headspace vials, WHEATON®
10,00 ml, 23×46 mm, Glass, Clear, No
Catalog # WHEAW225282
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials made of type I borosilicate glass feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures.
- Accepts 20 mm aluminium seal
- Top designed to provide a tight seal with septa
: Aluminium seals must be ordered separately.
Specifications
- Cap included:No
- Ø×H:23×46 mm
- Capacity:10,00 ml
- Colour:Clear
- Material:Glass
- Seq:01



