Order Entry
Germany
Orders LinkContactUsLinkComponent
Mopping systems, VertiKlean®, MAX™

Mopping systems, VertiKlean®, MAX™

Mop head, regular, VertiKlean® MAX™, sealed edge, sterile, 241×130×10 mm, 1 unit/bag, 40 bags
Catalog # 129-1196
Supplier:   CONTEC
Mopping systems, VertiKlean®, MAX™
Catalog # 129-1196
Supplier:  CONTEC
Mopping systems, VertiKlean®, MAX™
Mopping systems, VertiKlean®, MAX™

Mop head, regular, VertiKlean® MAX™, sealed edge, sterile, 241×130×10 mm, 1 unit/bag, 40 bags

Price
918,00 €
Log in for availability
1 * 40 ST
Product Details & Documents

VertiKlean® MAX™ is designed for applying disinfectants to both horizontal and vertical surfaces and is ideal for general cleaning of ceilings, walls and floors. This lightweight mop features a single layer of hydrophilic polyurethane foam laminated to polyester microfibre fabric backed with a semi-rigid thermoformed plate, which easily snaps onto a VertiKlean® mop head frame.

  • Hydrophilic urethane foam and knitted polyester mop head retains liquids better than comparable products
  • Laser cutting seals the edges of the foam and polyester, reducing the chance of fibre and particle contamination
  • Excellent chemical and abrasion resistance
  • Last longer than traditional sponge mops
  • Enables the uniform application of disinfectants and cleaning solutions
  • Compatible with a wide range of solutions

VertiKlean® MAX™ has a slim profile for cleaning in tight spaces. Improved ribbed microfibre material smoothly glides over floors and textured surfaces and provides better contamination removal. The pivoting mop head frame makes it easy to clean around door and window frames as well as light fixtures and heavy equipment.

Available in three lengths to meet your cleaning needs, the smallest VertiKlean® MAX™ is appropriate for cleaning tasks in confined spaces, such as cleaning and disinfecting fume hoods, isolators and mini environments. The VertiKlean® MAX™ medium and large are ideal for cleaning and disinfecting wide surfaces in cleanrooms and controlled environments.

Specifications
  • Description:
    Mop head, regular, VertiKlean® MAX™, sealed edge, sterile
  • Dimensions:
    241×130×10 mm
  • Seq:
    08
  • Packed:
    1 unit/bag, 40 bags
Complementary Products

Product Information

  • Catalog #
    Packed
    Description
    Length
    Dimensions
    Availability
    Price
  • 141-1465
    1/case
    QuickConnect™ mop frame, stainless steel, mop frame for regular VertiKlean MAX mop head
    290 mm
    Log in for availability
    1 * 1 ST - 243,00 €

  • 141-1466
    1/case
    QuickConnect™ mop frame, stainless steel, mop frame for large VertiKlean MAX mop heads
    360 mm
    Log in for availability
    1 * 1 ST - 251,00 €

  • 141-1453
    1/case
    QuickConnect™ mop frame, stainless steel, mop frame lays flat for medium and large VertiKlean MAX mop heads
    290 mm
    Log in for availability
    1 * 1 ST - 252,00 €

  • 141-1464
    1/case
    QuickConnect™ mop frame, stainless steel, mop frame for medium and large VertiKlean MAX mop heads
    190 mm
    Log in for availability
    1 * 1 ST - 223,00 €

  • 141-1468
    1/case
    VertiKlean mop wipe frame for VertiKlean® MAX™ mop covers
    18
    Log in for availability
    1 * 1 ST - 248,00 €