Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

0...+100 °C, ±0,1 %, 550 mm, 9,0 - 9,5 mm
Catalog # AMARL26004-FL/DKD4
Supplier:   Amarell
Precision thermometers
Catalog # AMARL26004-FL/DKD4
Supplier:  Amarell
Precision thermometers
Precision thermometers

0...+100 °C, ±0,1 %, 550 mm, 9,0 - 9,5 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers with enclosed scale are suitable for government verification. Red spirit.

  • Safe and environmentally friendly
  • Milk glass scale
  • Colourless capillary

Documents

Specifications
  • Ø:
    9,0 - 9,5 mm
  • Length:
    550 mm
  • Seq:
    07
  • Accuracy:
    ±0,1 %
  • Range:
    0...+100 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.