Order Entry
Germany
Orders LinkContactUsLinkComponent
Density hydrometers, M100

Density hydrometers, M100

Density hydrometer without thermometer, M100, 0,900 - 1,000 g/cm³, 0,0002 g/cm³, 250 mm
Catalog # AMARH809606
Supplier:   Amarell
Density hydrometers, M100
Catalog # AMARH809606
Supplier:  Amarell
Density hydrometers, M100
Density hydrometers, M100

Density hydrometer without thermometer, M100, 0,900 - 1,000 g/cm³, 0,0002 g/cm³, 250 mm

Price
35,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers designed with paper scale, colour code, type designation and weighted body.

  • Round capillary
  • Accuracy of ±1 °C
  • Thermometer in the hydrometer

Suitable for government verification with (or without) mercury thermometer.

Certifications: DIN 12791

Packaging: In a transparent plastic case.

Specifications
  • Description:
    Density hydrometer without thermometer
  • Length:
    250 mm
  • Seq:
    05
  • Division:
    0,0002 g/cm³
  • Model:
    M100
  • Range:
    0,900 - 1,000 g/cm³