Order Entry
Germany
Orders LinkContactUsLinkComponent
Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™

Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™

2 - 125 µl, 0,1 µl, ±8,00 - ±2,00 %, 4,00 - 0,60 %, Yellow, ClipTip™ 200 µl
Catalog # 613-5753
   Low Manufacturing Impact
Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™
Catalog # 613-5753
   Low Manufacturing Impact
Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™
Multi-channel pipettes, electronic, with bluetooth, E1-ClipTip™

2 - 125 µl, 0,1 µl, ±8,00 - ±2,00 %, 4,00 - 0,60 %, Yellow, ClipTip™ 200 µl

Price
1 469,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

With enhanced versatility and customisation, these pipettors automate daily 96- and 384-well microplate pipetting tasks. Electronic tip ejection and index finger pipetting action allow the thumb to relax during pipetting.

  • ClipTip Interlocking Technology: Tip is locked and sealed in place until ejected − no dropped tips that waste valuable samples
  • Two operating options for every application: Step-based Matrix or Pre-sets with settings for most common applications
  • Five user profiles, personalised user interface and password protection offer unified operation for multiple users and environments
  • Ability to store up to 30 common protocols with a specific name and calibration in the Programs function
  • Service and calibration trackers remind users when the pipette requires service or repair
  • Lithium-ion battery ensures long lasting performance; unit may be recharged by a charging stand or plug
  • Pipettes can be programmed via PC by connecting to the new My Pipette™ Creator app via Bluetooth* or USB connection

Ordering information: Supplied with universal power supply. 2 year extended warranty only available via web registration.

Caution: Please note: ClipTip™ 384 and ClipTip™ 12,5 µl tips and compatible E1-ClipTip™ models do not have interlocking technology.
* Bluetooth models are not available in all countries.

Specifications
  • Colour code:
    Yellow
  • Volume:
    2 - 125 µl
  • Increment:
    0,1 µl
  • Accuracy:
    ±8,00 - ±2,00 %
  • Imprecision:
    4,00 - 0,60 %
  • Recommended tips:
    ClipTip™ 200 µl
  • Cat. No.:
    613-5753
  • Environmental certification:
    ISO 14001 (Certificate Registration No. EMS 623400)
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • E1-Cliptip charging stand, for 1 pipette, grey
    E1-Cliptip charging stand, for 1 pipette, grey
    613-2962
    E1-Clip tip electronic single and multichannel pipette
    Log in for availability
    1 * 1 ST - 307,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • E1-Cliptip charging stand, for 3 pipettes, grey
    E1-Cliptip charging stand, for 3 pipettes, grey
    613-3883
    E1-Clip tip electronic single and multichannel pipette
    Log in for availability
    1 * 1 ST - 618,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.