Standard hydrometers
Traceable calibration certificate, M100, 0,600 - 0,700 g/ml, 0,002 g/ml, 250 mm
Catalog # ALLA3100MC06020BEU
Supplier: Alla France
Jump to:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature of 20 °C
- Reference mark on the stem shows any movement of the measurement scale
Certifications: NF, ISO, BS and DIN.
Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Specifications
- Description:Traceable calibration certificate
- Length:250 mm
- Seq:23
- Division:0,002 g/ml
- Model:M100
- Range:0,600 - 0,700 g/ml



