Order Entry
Germany
Orders LinkContactUsLinkComponent
Circulating chillers, Microcool range

Circulating chillers, Microcool range

MC 1200 W, −10...+40 °C, ±0,5 °C, 1,2; 1,05; 0,75; 0,4 kW, 7 - 14 l, 450×550×650 mm
Catalog # LAUDL001060
Circulating chillers, Microcool range
Catalog # LAUDL001060
Supplier:  
Circulating chillers, Microcool range
Circulating chillers, Microcool range

MC 1200 W, −10...+40 °C, ±0,5 °C, 1,2; 1,05; 0,75; 0,4 kW, 7 - 14 l, 450×550×650 mm

Discontinued
Product Details & Documents

The Microcool range of circulation chillers includes five compact models providing cooling capacities from 0,25 to 1,2 kW with working temperatures from −10 up to +40 °C. An RS232 interface and alarm contact are integrated as standard, enabling system integration into processes without additional costs.

  • User interface with large LED display and a membrane keyboard make the units easy to use
  • High-quality block pump with magnetic coupling. The magnetic coupling of pump and electric motor avoid sealing problems on the pump shaft
  • Chillers have an autostart timer and auto-shutdown function and an illuminated window for checking the heat transfer liquid level

Max. flow rate / max. pressure:
MC 250 and MC 350: 16 l/min, 0,35 bar pressure
MC 600 and MC 1200: 35 l/min, 1,3 bar pressure
W denotes model is water cooled.

Max. flow rate/max. pressure:
MC 250 and MC 350: 16 L/min, 0,35 bar pressure
MC 600 and MC 1200: 35 L/min, 1,3 bar pressure
W denotes model is water cooled.

Certifications: Protection class according to DIN 60529: IP 32.

Caution: Cooling capacity at +20; +10; 0 and –10 °C.

Specifications
  • Temperature Range:
    −10...+40 °C
  • Capacity:
    7 - 14 l
  • Seq:
    015
  • W×D×H:
    450×550×650 mm
  • Cooling capacity:
    1,2; 1,05; 0,75; 0,4 kW
  • Temp. stability:
    ±0,5 °C
  • Type:
    MC 1200 W
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.