Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Standard hydrometers

Traceable calibration certificate, M50, 0,650 - 0,700 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3500MC06520BEU
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3500MC06520BEU
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

Traceable calibration certificate, M50, 0,650 - 0,700 g/ml, 0,001 g/ml, 270 mm

Price
447,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature of 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

 : NF, ISO, BS and DIN.

 : Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Description:
    Traceable calibration certificate
  • Length:
    270 mm
  • Seq:
    01
  • Division:
    0,001 g/ml
  • Model:
    M50
  • Range:
    0,650 - 0,700 g/ml