Order Entry
Germany
Orders LinkContactUsLinkComponent
ASTM precision thermometers, stem type

ASTM precision thermometers, stem type

ASTM S91C, with 3 calibration points, +20...+50 °C, 0,1 °C, 390 mm, Blue, 76 mm, 6 - 8 mm
Catalog # SCNL1202091S/04/3P
Supplier:   Ludwig Schneider
ASTM precision thermometers, stem type
Catalog # SCNL1202091S/04/3P
Supplier:  Ludwig Schneider
ASTM precision thermometers, stem type
ASTM precision thermometers, stem type

ASTM S91C, with 3 calibration points, +20...+50 °C, 0,1 °C, 390 mm, Blue, 76 mm, 6 - 8 mm

Price
429,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision thermometers are available with DAkks calibration certificate.

  • Round, white back capillary form

Blue filling, stem type

 : Packed individualy in a square plastic sleeve.

Specifications
  • Ø:
    6 - 8 mm
  • Immersion depth:
    76 mm
  • Description:
    ASTM S91C, with 3 calibration points
  • Length:
    390 mm
  • Seq:
    05
  • Division:
    0,1 °C
  • Filling:
    Blue
  • Range:
    +20...+50 °C