Order Entry
Germany
Orders LinkContactUsLinkComponent
ASTM precision thermometers, stem type

ASTM precision thermometers, stem type

ASTM S62C, with 3 calibration points, −38...+2 °C, 0,1 °C, 401 mm, Blue, Total, 6 - 8 mm
Catalog # SCNL1202062S/04/3P
Supplier:   Ludwig Schneider
ASTM precision thermometers, stem type
Catalog # SCNL1202062S/04/3P
Supplier:  Ludwig Schneider
ASTM precision thermometers, stem type
ASTM precision thermometers, stem type

ASTM S62C, with 3 calibration points, −38...+2 °C, 0,1 °C, 401 mm, Blue, Total, 6 - 8 mm

Price
480,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision thermometers are available with DAkks calibration certificate.

  • Round, white back capillary form

Blue filling, stem type

Packaging: Packed individualy in a square plastic sleeve.

Specifications
  • Ø:
    6 - 8 mm
  • Immersion depth:
    Total
  • Description:
    ASTM S62C, with 3 calibration points
  • Length:
    401 mm
  • Seq:
    02
  • Division:
    0,1 °C
  • Filling:
    Blue
  • Range:
    −38...+2 °C