ASTM precision thermometers, stem type
ASTM S12C, with 3 calibration points, −20...+102 °C, 0,2 °C, 435 mm, Blue, Total, 6 - 8 mm
Catalog # SCNL1202012S/04/3P
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision thermometers are available with DAkks calibration certificate.
- Round, white back capillary form
Blue filling, stem type
Packaging: Packed individualy in a square plastic sleeve.
Specifications
- Ø:6 - 8 mm
- Immersion depth:Total
- Description:ASTM S12C, with 3 calibration points
- Length:435 mm
- Seq:03
- Division:0,2 °C
- Filling:Blue
- Range:−20...+102 °C



