Order Entry
Germany
Orders LinkContactUsLinkComponent
Plug valve lockouts

Plug valve lockouts

Base cover plug valve lockout, 34,93 mm, Ø×H: 81,4×76,2 mm, Red
Catalog # 238-0188
Supplier:   Brady
Plug valve lockouts
Catalog # 238-0188
Supplier:  Brady
Plug valve lockouts
Plug valve lockouts

Base cover plug valve lockout, 34,93 mm, Ø×H: 81,4×76,2 mm, Red

Price
64,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These plug valve lockouts easily and effectively secure a manually-actuated plug valve.

  • Base of the lockout device can remain in place once applied
  • Base generally does not interfere with valve activation by wrench or removable handle
  • Compact in size, yet highly-visible and easy to use
  • Made of durable PP
  • One padlock can be applied
  • Legend 'DANGER LOCKED OUT DO NOT OPERATE'

Max. shackle diameter: 9,30 mm

Specifications
  • Type:
    Base cover plug valve lockout, 34,93 mm, Ø×H: 81,4×76,2 mm
  • Colour:
    Red