Order Entry
Germany
Orders LinkContactUsLinkComponent
Nebulisers, PFA-ST/ST3 MicroFlow™

Nebulisers, PFA-ST/ST3 MicroFlow™

PFA-ST self-aspirating nebuliser for prepFAST
Catalog # PERCN8145368
Supplier:   PerkinElmer
Nebulisers, PFA-ST/ST3 MicroFlow™
Catalog # PERCN8145368
Supplier:  PerkinElmer
Nebulisers, PFA-ST/ST3 MicroFlow™

PFA-ST self-aspirating nebuliser for prepFAST

Price
1 870,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The PFA-ST MicroFlow nebuliser is made from high purity, HF resistant PFA. It has an exchangeable external sample uptake capillary. The sample uptake rate is controlled by the diameter of the external capillary or probe.

  • Chemically resistant ideal for strong acids, alkalis and organics
  • Direct analysis of volatile and non-volatile organic solvents
  • Longer lifetime than glass or quartz nebulisers
  • With external 1/4 - 28 threaded connector

Exchangeable uptake capillaries allow one nebuliser to be used at different self-aspiration rates from 20 to 700 μl/min. Can be pumped from <0,1 to 3,0 ml/min.

PFA-ST3 designed for superior clog resistance and higher sensitivity compared to the standard PFA nebuliser.

PFA MicroFlow ideal for strong acids, high solids, alkalis, organic solvents, soils and high salt solutions.

Accessories information: Internal standard addition tee and FAST valve nebulizer lines are available.

Specifications
  • Description:
    PFA-ST self-aspirating nebuliser for prepFAST
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • FAST valve line for PFA-ST nebuliser (0,25 mm I.Ø), green, attaches to port #3
    FAST valve line for PFA-ST nebuliser (0,25 mm I.Ø), green, attaches to port #3
    PERCN0777287
    Log in for availability
    1 * 1 ST - 225,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Internal standard addition tee for ESI ST nebuliser (0,25 mm I.Ø), green, attaches to port #3
    Internal standard addition tee for ESI ST nebuliser (0,25 mm I.Ø), green, attaches to port #3
    PERCN0777294
    Log in for availability
    1 * 1 ST - 960,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Internal standard addition tee for ESI ST nebuliser (0,5 mm I.Ø), orange, attaches to port #3
    Internal standard addition tee for ESI ST nebuliser (0,5 mm I.Ø), orange, attaches to port #3
    PERCN0777295
    Log in for availability
    1 * 1 ST - 948,00 €