Drum depot
Type 250-4-GH, collection volume: 242 l, holds 4×200 l drums, 157 kg, 1565×1620×2110 mm
Catalog # CEMG8934
Supplier: CEMO
Jump to:
Product Details & Documents
Drum depots, made of PE, suitable for safe storage of 200 L drums indoors or outdoors. They are approved for the storage of water-polluting and aggressive liquids.
- Hood with four cut-outs for ground anchoring
- High chemical resistance to aggressive media
- Locable and has two storage compartments on the inside side wall
- Two smooth-running, rugged, yet flexible and PE blinds for access from both sides
These depot and has collection tray which can be driven under on both sides, perforated plate and hood in polyethylene (PE).
Specifications
- Weight:157 kg
- Description:Type 250-4-GH, collection volume: 242 l, holds 4×200 l drums
- Seq:02
- W×D×H:1565×1620×2110 mm
Accessories
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Access ramp, for drum depot PE 250-2-GH, load capacity 500 kgAccess ramp, for drum depot PE 250-2-GH, load capacity 500 kgCEMG1051854 kg2500×750×450 mmLog in for availability1 * 1 ST - 792,00 €
Product Information
- Catalog #WeightW×D×HAvailabilityPrice
- Access ramp for drum depot PE-250-4-GH, load capacity 500 kgAccess ramp for drum depot PE-250-4-GH, load capacity 500 kgCEMG1051927 kg1750×750×300 mmLog in for availability1 * 1 ST - 420,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



