Order Entry
Germany
Orders LinkContactUsLinkComponent
Drum depot

Drum depot

Type 250-2-GH, collection volume: 224 l, holds 2×200 l drums, 111 kg, 1565×995×2110 mm
Catalog # CEMG8933
Supplier:   CEMO
Drum depot
Catalog # CEMG8933
Supplier:  CEMO
Drum depot
Drum depot

Type 250-2-GH, collection volume: 224 l, holds 2×200 l drums, 111 kg, 1565×995×2110 mm

Price
2 350,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Drum depots, made of PE, suitable for safe storage of 200 L drums indoors or outdoors. They are approved for the storage of water-polluting and aggressive liquids.

  • Hood with four cut-outs for ground anchoring
  • High chemical resistance to aggressive media
  • Locable and has two storage compartments on the inside side wall
  • Two smooth-running, rugged, yet flexible and PE blinds for access from both sides

These depot and has collection tray which can be driven under on both sides, perforated plate and hood in polyethylene (PE).

Specifications
  • Weight:
    111 kg
  • Description:
    Type 250-2-GH, collection volume: 224 l, holds 2×200 l drums
  • Seq:
    01
  • W×D×H:
    1565×995×2110 mm
Accessories

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    CEMG10518
    54 kg
    2500×750×450 mm
    Log in for availability
    1 * 1 ST - 792,00 €

Product Information

  • Catalog #
    Weight
    W×D×H
    Availability
    Price
  • Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    CEMG10519
    27 kg
    1750×750×300 mm
    Log in for availability
    1 * 1 ST - 420,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.