Order Entry
Germany
Orders LinkContactUsLinkComponent
Bucket Liners

Bucket Liners

Disposable bucket liners for B-7 buckets, LDPE/nylon, 787,4×482,6 mm
Catalog # MICRBKL7-3119
Supplier:   MICRONOVA
Bucket Liners
Catalog # MICRBKL7-3119
Supplier:  MICRONOVA
Bucket Liners
Bucket Liners

Disposable bucket liners for B-7 buckets, LDPE/nylon, 787,4×482,6 mm

Price
1 040,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

The unique LDPE/nylon laminate is a good barrier material for transporting raw materials or to line buckets containing disinfectants or other cleaning solutions.

  • Laminate is 75% LDPE, 25% nylon
  • Excellent for disinfectants and cleaning solutions
  • Ideal for product parts transport

Designed for cleanrooms and controlled environments. Available as sterile and non-irradiated.

Packaging: Individually double packed, packed in a case of 24/50/200.

Specifications
  • Description:
    Disposable bucket liners for B-7 buckets
  • L×W:
    787,4×482,6 mm
  • Material:
    LDPE/nylon
  • Seq:
    04