Replacement tubes
UV tubes, T-8.C, 254 nm, 8 W, 288 mm
Catalog # VILB907520811
Supplier: Vilber Lourmat
Jump to:
Product Details & Documents
Replacement tubes for transilluminators and UV lamps.
- High UV irradiation and constant spectra
- Longer shelf-life for thousands of irradiation hours
- Unique electrode allowing for the highest reliability
Large output and wavelength ranges available.
Documents
TDS Vilber uv-tubes
Datasheet
Specifications
- Description:UV tubes, T-8.C
- Length:288 mm
- Seq:306
- Output:8 W
- Wavelength:254 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Starter, ST151 for 40 W and 20 W tube
Product Information
- Catalog #AvailabilityPrice
- Starter, ST111 for 30 W and 40 W tube



